

€15.24/ pieceexcl. VAT
€18.44incl. VAT
Sold per: 98Min. order: 98
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HN |
Inner Diameter | 40 mm |
Outer Diameter | 47 mm |
Width | 20 mm |
with Lubrication hole | No |
Dynamic load rating | 36000 N |
Static load rating | 95000 N |
Reference speed | 3750 rpm |
Limiting speed | 2800 rpm |
Limiting speed grease lubrication | 2800 rpm |
Execution | Full complement |
Number of rows | Single row |
Sealing | Open |