

€12.62/ pieceexcl. VAT
€15.27incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HN |
Inner Diameter | 35 mm |
Outer Diameter | 42 mm |
Width | 20 mm |
with Lubrication hole | No |
Dynamic load rating | 33500 N |
Static load rating | 83000 N |
Reference speed | 4250 rpm |
Limiting speed | 3200 rpm |
Limiting speed grease lubrication | 3200 rpm |
Execution | Full complement |
Number of rows | Single row |
Sealing | Open |