

€15.70/ pieceexcl. VAT
€19.00incl. VAT
Sold per: 45Min. order: 45
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HN |
Inner Diameter | 20 mm |
Outer Diameter | 26 mm |
Width | 20 mm |
with Lubrication hole | No |
Dynamic load rating | 22400 N |
Static load rating | 48000 N |
Reference speed | 7200 rpm |
Limiting speed | 5400 rpm |
Limiting speed grease lubrication | 5400 rpm |
Execution | Full complement |
Number of rows | Single row |
Sealing | Open |