INA

INA Drawn cup needle roller bearing open end Full complement Single row Open HN1816-L407

  • ERIKS:14176476
Image 1
Save to list

€9.17/ pieceexcl. VAT

€11.10incl. VAT

Sold per: 300Min. order: 300

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
HN
Inner Diameter
18 mm
Outer Diameter
24 mm
Width
16 mm
with Lubrication hole
No
Dynamic load rating
17000 N
Static load rating
32500 N
Reference speed
8000 rpm
Limiting speed
6000 rpm
Limiting speed grease lubrication
6000 rpm
Execution
Full complement
Number of rows
Single row
Sealing
Open