

€7.98/ pieceexcl. VAT
€9.66incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HN |
Inner Diameter | 18 mm |
Outer Diameter | 24 mm |
Width | 16 mm |
with Lubrication hole | No |
Dynamic load rating | 17000 N |
Static load rating | 32500 N |
Reference speed | 8000 rpm |
Limiting speed | 6000 rpm |
Limiting speed grease lubrication | 6000 rpm |
Execution | Full complement |
Number of rows | Single row |
Sealing | Open |