

€12.87/ pieceexcl. VAT
€15.57incl. VAT
Sold per: 308Min. order: 308
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HN |
Inner Diameter | 16 mm |
Outer Diameter | 22 mm |
Width | 12 mm |
with Lubrication hole | No |
Dynamic load rating | 12000 N |
Static load rating | 20300 N |
Reference speed | 9200 rpm |
Limiting speed | 6700 rpm |
Limiting speed grease lubrication | 6700 rpm |
Execution | Full complement |
Number of rows | Single row |
Sealing | Open |