

€6.14/ pieceexcl. VAT
€7.43incl. VAT
Sold per: 385Min. order: 385
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HN |
Inner Diameter | 15 mm |
Outer Diameter | 21 mm |
Width | 16 mm |
with Lubrication hole | No |
Dynamic load rating | 15400 N |
Static load rating | 27500 N |
Reference speed | 9600 rpm |
Limiting speed | 7100 rpm |
Limiting speed grease lubrication | 7100 rpm |
Execution | Full complement |
Number of rows | Single row |
Sealing | Open |