

€5.48/ pieceexcl. VAT
€6.63incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HN |
Inner Diameter | 12 mm |
Outer Diameter | 18 mm |
Width | 12 mm |
with Lubrication hole | No |
Dynamic load rating | 10200 N |
Static load rating | 15200 N |
Reference speed | 12000 rpm |
Limiting speed | 8600 rpm |
Limiting speed grease lubrication | 8600 rpm |
Execution | Full complement |
Number of rows | Single row |
Sealing | Open |