

€5.19/ pieceexcl. VAT
€6.28incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HN |
Inner Diameter | 12 mm |
Outer Diameter | 16 mm |
Width | 10 mm |
with Lubrication hole | No |
Dynamic load rating | 8000 N |
Static load rating | 13400 N |
Reference speed | 11900 rpm |
Limiting speed | 8900 rpm |
Limiting speed grease lubrication | 8900 rpm |
Execution | Full complement |
Number of rows | Single row |
Sealing | Open |