




€10.54/ pieceexcl. VAT
€12.75incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HK |
Type | Drawn cup needle roller bearing |
Inner Diameter | 30 mm |
Outer Diameter | 37 mm |
Width | 26 mm |
with Lubrication hole | Yes |
Dynamic load rating | 28000 N |
Static load rating | 54000 N |
Reference speed | 6200 rpm |
Limiting speed | 8600 rpm |
Limiting speed grease lubrication | 5200 rpm |
Execution | caged |
Number of rows | Single row |
Sealing | Open |