INA

INA Drawn cup needle roller bearing open end caged Single row Open with Lubrication hole HK3020-AS1-B

  • ERIKS:11834059
  • Manufacturer:4026677400611
Image 1
Image 2
Image 1
Image 2
Drawn Cup with Needle Roller & Cage Assembly, Open Ends
Save to list

€7.45/ pieceexcl. VAT

€9.01incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
HK
Type
Drawn cup needle roller bearing
Inner Diameter
30 mm
Outer Diameter
37 mm
Width
20 mm
with Lubrication hole
Yes
Dynamic load rating
22000 N
Static load rating
39500 N
Reference speed
6300 rpm
Limiting speed
8600 rpm
Limiting speed grease lubrication
5200 rpm
Execution
caged
Number of rows
Single row
Sealing
Open