INA

INA Drawn cup needle roller bearing open end caged Single row Open with Lubrication hole HK2012-AS1-B

  • ERIKS:11834044
  • Manufacturer:4012802422184
Image 1
Image 2
Image 1
Image 2
Drawn Cup with Needle Roller & Cage Assembly, Open Ends
Save to list

€5.72/ pieceexcl. VAT

€6.92incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
HK
Type
Drawn cup needle roller bearing
Inner Diameter
20 mm
Outer Diameter
26 mm
Width
12 mm
with Lubrication hole
Yes
Dynamic load rating
8600 N
Static load rating
12100 N
Reference speed
9700 rpm
Limiting speed
12700 rpm
Limiting speed grease lubrication
7600 rpm
Execution
caged
Number of rows
Single row
Sealing
Open