




€5.42/ pieceexcl. VAT
€6.56incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HK |
Type | Drawn cup needle roller bearing |
Inner Diameter | 15 mm |
Outer Diameter | 21 mm |
Width | 16 mm |
with Lubrication hole | Yes |
Dynamic load rating | 10500 N |
Static load rating | 14400 N |
Reference speed | 12300 rpm |
Limiting speed | 16500 rpm |
Limiting speed grease lubrication | 9900 rpm |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€8.52/ pieceexcl. VAT
€10.31incl. VAT
57 In stock - Estimated delivery date 16/11/2026