




€5.57/ pieceexcl. VAT
€6.74incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HK |
Type | Drawn cup needle roller bearing |
Inner Diameter | 15 mm |
Outer Diameter | 21 mm |
Width | 12 mm |
with Lubrication hole | Yes |
Dynamic load rating | 7900 N |
Static load rating | 9400 N |
Reference speed | 12300 rpm |
Limiting speed | 16300 rpm |
Limiting speed grease lubrication | 9800 rpm |
Execution | caged |
Number of rows | Single row |
Sealing | Open |