




€5.58/ pieceexcl. VAT
€6.75incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HK |
Type | Drawn cup needle roller bearing |
Inner Diameter | 8 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
with Lubrication hole | Yes |
Dynamic load rating | 3800 N |
Static load rating | 3950 N |
Reference speed | 23200 rpm |
Limiting speed | 29500 rpm |
Limiting speed grease lubrication | 17700 rpm |
Execution | caged |
Number of rows | Single row |
Sealing | Open |