




€7.26/ pieceexcl. VAT
€8.78incl. VAT
13 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HK |
Type | Drawn cup needle roller bearing |
Inner Diameter | 35 mm |
Outer Diameter | 42 mm |
Width | 16 mm |
with Lubrication hole | No |
Dynamic load rating | 18700 N |
Static load rating | 33500 N |
Reference speed | 5600 rpm |
Limiting speed | 7500 rpm |
Limiting speed grease lubrication | 4500 rpm |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€10.65/ pieceexcl. VAT
€12.89incl. VAT
Estimated delivery date - 10/11/2026