




€6.72/ pieceexcl. VAT
€8.13incl. VAT
14 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HK |
Type | Drawn cup needle roller bearing |
Inner Diameter | 35 mm |
Outer Diameter | 42 mm |
Width | 12 mm |
with Lubrication hole | No |
Dynamic load rating | 13100 N |
Static load rating | 21300 N |
Reference speed | 5800 rpm |
Limiting speed | 7500 rpm |
Limiting speed grease lubrication | 4500 rpm |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€9.93/ pieceexcl. VAT
€12.02incl. VAT
Estimated delivery date - 10/11/2026