INA

INA Drawn cup needle roller bearing open end caged Single row Open HK3224

  • ERIKS:11834061
  • Manufacturer:4012802429411
Image 1
Image 2
Image 1
Image 2
Drawn cup needle roller bearings are part of the group of radial needle roller bearings. These ready-to-fit bearing arrangement elements are rolling bearings with a very small radial section height. They comprise thin-walled, drawn outer cups and needle roller and cage assemblies which together form a complete unit.Due to the thin-walled outer cup and the absence of an inner ring, the bearings have a very low cross-sectional height. As a result, they are particularly suitable for applications with a very small radial design envelopen and can support high radial loads.Drawn cup needle roller bearings with open ends (HK-series) are supplied with a needle roller and cage assembly or a full complement needle roller set. Bearings with needle roller and cage assemblies allow higher speeds than the full complement designs.Some designs of drawn cup needle roller bearings are closed at one end (BK-series). They are thus suitable for closing off the shaft ends of bearing arrangements. This provides protection against injury by rotating shafts and protects the bearing against contamination and moisture.
Save to list

€8.06/ pieceexcl. VAT

€9.75incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
HK
Type
Drawn cup needle roller bearing
Inner Diameter
32 mm
Outer Diameter
39 mm
Width
24 mm
with Lubrication hole
No
Dynamic load rating
27500 N
Static load rating
54000 N
Reference speed
5900 rpm
Limiting speed
8100 rpm
Limiting speed grease lubrication
4850 rpm
Execution
caged
Number of rows
Single row
Sealing
Open