




€5.52/ pieceexcl. VAT
€6.68incl. VAT
21 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HK |
Type | Drawn cup needle roller bearing |
Inner Diameter | 25 mm |
Outer Diameter | 32 mm |
Width | 12 mm |
with Lubrication hole | No |
Dynamic load rating | 11000 N |
Static load rating | 15200 N |
Reference speed | 7800 rpm |
Limiting speed | 10200 rpm |
Limiting speed grease lubrication | 6100 rpm |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€7.49/ pieceexcl. VAT
€9.06incl. VAT
Estimated delivery date - 10/11/2026