




€4.76/ pieceexcl. VAT
€5.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HK |
Type | Drawn cup needle roller bearing |
Inner Diameter | 20 mm |
Outer Diameter | 26 mm |
Width | 12 mm |
with Lubrication hole | No |
Dynamic load rating | 8600 N |
Static load rating | 12100 N |
Reference speed | 9700 rpm |
Limiting speed | 12700 rpm |
Limiting speed grease lubrication | 7600 rpm |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€6.68/ pieceexcl. VAT
€8.08incl. VAT
Estimated delivery date - 10/11/2026