




€4.55/ pieceexcl. VAT
€5.51incl. VAT
26 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HK |
Type | Drawn cup needle roller bearing |
Inner Diameter | 16 mm |
Outer Diameter | 22 mm |
Width | 16 mm |
with Lubrication hole | No |
Dynamic load rating | 10900 N |
Static load rating | 15300 N |
Reference speed | 11600 rpm |
Limiting speed | 15600 rpm |
Limiting speed grease lubrication | 9300 rpm |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€6.62/ pieceexcl. VAT
€8.01incl. VAT
Estimated delivery date - 10/11/2026