




€4.27/ pieceexcl. VAT
€5.17incl. VAT
122 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HK |
Type | Drawn cup needle roller bearing |
Inner Diameter | 13 mm |
Outer Diameter | 19 mm |
Width | 12 mm |
with Lubrication hole | No |
Dynamic load rating | 6800 N |
Static load rating | 7900 N |
Reference speed | 14400 rpm |
Limiting speed | 18700 rpm |
Limiting speed grease lubrication | 11200 rpm |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€5.78/ pieceexcl. VAT
€6.99incl. VAT
Estimated delivery date - 10/11/2026