




€4.05/ pieceexcl. VAT
€4.90incl. VAT
14 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HK |
Type | Drawn cup needle roller bearing |
Inner Diameter | 10 mm |
Outer Diameter | 14 mm |
Width | 15 mm |
with Lubrication hole | No |
Dynamic load rating | 6800 N |
Static load rating | 8800 N |
Reference speed | 18200 rpm |
Limiting speed | 24300 rpm |
Limiting speed grease lubrication | 14600 rpm |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€5.63/ pieceexcl. VAT
€6.81incl. VAT
Estimated delivery date - 10/11/2026