INA

INA Drawn cup needle roller bearing open end caged Single row Open HK0709-B-L178

  • ERIKS:14177036
Image 1
Drawn cup needle roller bearings are part of the group of radial needle roller bearings. These ready-to-fit bearing arrangement elements are rolling bearings with a very small radial section height. They comprise thin-walled, drawn outer cups and needle roller and cage assemblies which together form a complete unit.Due to the thin-walled outer cup and the absence of an inner ring, the bearings have a very low cross-sectional height. As a result, they are particularly suitable for applications with a very small radial design envelopen and can support high radial loads.Drawn cup needle roller bearings with open ends (HK-series) are supplied with a needle roller and cage assembly or a full complement needle roller set. Bearings with needle roller and cage assemblies allow higher speeds than the full complement designs.Some designs of drawn cup needle roller bearings are closed at one end (BK-series). They are thus suitable for closing off the shaft ends of bearing arrangements. This provides protection against injury by rotating shafts and protects the bearing against contamination and moisture.
Save to list

€4.60/ pieceexcl. VAT

€5.57incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
HK
Inner Diameter
7 mm
Outer Diameter
11 mm
Width
9 mm
with Lubrication hole
No
Dynamic load rating
3100 N
Static load rating
2950 N
Reference speed
26500 rpm
Limiting speed
33000 rpm
Limiting speed grease lubrication
19800 rpm
Execution
caged
Number of rows
Single row
Sealing
Open