

€3.45/ pieceexcl. VAT
€4.17incl. VAT
25 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | HK |
Inner Diameter | 3 mm |
Outer Diameter | 6.5 mm |
Width | 6 mm |
with Lubrication hole | No |
Dynamic load rating | 1230 N |
Static load rating | 840 N |
Reference speed | 57000 rpm |
Limiting speed | 48000 rpm |
Limiting speed grease lubrication | 29000 rpm |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€4.95/ pieceexcl. VAT
€5.99incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026