

€99.79/ pieceexcl. VAT
€120.75incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNAO..-ZW-ASR1 |
Inner Diameter | 45 mm |
Outer Diameter | 62 mm |
Width | 40 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 76000 N |
Static load rating | 135000 N |
Limiting speed | 10000 rpm |
Reference speed | 5900 rpm |