INA

INA Double row needle roller bearing with ribs without inner ring RNA6918-ZW-XL

  • ERIKS:23523588
  • Manufacturer:4047643205139
Image 1
Save to list

€325.35/ pieceexcl. VAT

€393.67incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
RNA69..-ZW
Inner Diameter
105 mm
Outer Diameter
125 mm
Width
63 mm
Model
without inner ring
With sealing
No
Dynamic load rating
195000 N
Static load rating
425000 N
Limiting speed
4400 rpm
Limiting speed grease lubrication
2650 rpm
Reference speed
2700 rpm