

€228.12/ pieceexcl. VAT
€276.03incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA69..-ZW |
Inner Diameter | 100 mm |
Outer Diameter | 120 mm |
Width | 63 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 188000 N |
Static load rating | 400000 N |
Limiting speed | 4600 rpm |
Limiting speed grease lubrication | 2750 rpm |
Reference speed | 2850 rpm |