

€189.92/ pieceexcl. VAT
€229.80incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA69..-ZW |
Inner Diameter | 63 mm |
Outer Diameter | 80 mm |
Width | 45 mm |
Model | without inner ring |
With sealing | No |
Dynamic load rating | 102000 N |
Static load rating | 176000 N |
Limiting speed | 7200 rpm |
Limiting speed grease lubrication | 4300 rpm |
Reference speed | 4200 rpm |