

€73.61/ pieceexcl. VAT
€89.07incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | RNA69..-ZW |
Inner Diameter | 40 mm |
Outer Diameter | 52 mm |
Width | 36 mm |
Model | without inner ring |
With sealing | No |