INA

INA Double row needle roller bearing with ribs with inner ring NA6917-ZW-XL

  • ERIKS:11671204
  • Manufacturer:4012802343090
Image 1
Save to list

€303.42/ pieceexcl. VAT

€367.14incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NA 69..-ZW
Inner Diameter
85 mm
Outer Diameter
120 mm
Width
63 mm
Model
with inner ring
With sealing
No
Dynamic load rating
188000 N
Static load rating
400000 N
Limiting speed
4600 rpm
Reference speed
2700 rpm
Alternatives

€539.44/ pieceexcl. VAT

€652.72incl. VAT

Estimated delivery date - 11/11/2026