INA

INA Double row needle roller bearing with ribs with inner ring NA6916-ZW-XL

  • ERIKS:11671203
  • Manufacturer:4012802219401
Image 1
Save to list

€263.53/ pieceexcl. VAT

€318.87incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NA 69..-ZW
Inner Diameter
80 mm
Outer Diameter
110 mm
Width
54 mm
Model
with inner ring
With sealing
No
Dynamic load rating
153000 N
Static load rating
300000 N
Limiting speed
5100 rpm
Reference speed
2900 rpm
Alternatives

€379.10/ pieceexcl. VAT

€458.71incl. VAT

Estimated delivery date - 11/11/2026