

€236.57/ pieceexcl. VAT
€286.25incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 69..-ZW |
Inner Diameter | 75 mm |
Outer Diameter | 105 mm |
Width | 54 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 147000 N |
Static load rating | 275000 N |
Limiting speed | 5400 rpm |
Reference speed | 3150 rpm |
€343.70/ pieceexcl. VAT
€415.88incl. VAT
Estimated delivery date - 11/11/2026