INA

INA Double row needle roller bearing with ribs with inner ring NA6914-ZW-XL-C3

  • ERIKS:14180520
Image 1
Save to list

€210.72/ pieceexcl. VAT

€254.97incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
NA 69..-ZW
Inner Diameter
70 mm
Outer Diameter
100 mm
Width
54 mm
Model
with inner ring
With sealing
No
Dynamic load rating
145000 N
Static load rating
265000 N
Limiting speed
5700 rpm
Reference speed
3300 rpm