

€170.26/ pieceexcl. VAT
€206.01incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 69..-ZW |
Inner Diameter | 65 mm |
Outer Diameter | 90 mm |
Width | 45 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 108000 N |
Static load rating | 198000 N |
Limiting speed | 6300 rpm |
Reference speed | 3550 rpm |