

€226.46/ pieceexcl. VAT
€274.02incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 69..-ZW |
Inner Diameter | 65 mm |
Outer Diameter | 90 mm |
Width | 45 mm |
Model | with inner ring |
With sealing | No |