

€71.48/ pieceexcl. VAT
€86.49incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 69..-ZW |
Inner Diameter | 35 mm |
Outer Diameter | 55 mm |
Width | 36 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 54000 N |
Static load rating | 86000 N |
Limiting speed | 10700 rpm |
Reference speed | 5900 rpm |