INA

INA Double row full complement cylindrical roller bearing sealed SL045006-PP-2NR-C3-L091

  • ERIKS:14177098
Image 1
Save to list

€119.08/ pieceexcl. VAT

€144.09incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
SL0450..-PP
Cage material
No cage
Inner Diameter
30 mm
Outer Diameter
55 mm
Width
34 mm
Internal clearance
C3
With sealing
Yes
Number of rows
Double row