




€157.16/ pieceexcl. VAT
€190.16incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | G52.. -2RS-N |
Execution | Double row |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 38 mm |
Contact angle | 25 ° |
Cage | Steel |
With sealing | Yes |