




€88.98/ pieceexcl. VAT
€107.67incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | G52.. -2RS-N |
Execution | Double row |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 34 mm |
Contact angle | 25 ° |
Cage | Steel |
With sealing | Yes |