

€46.79/ pieceexcl. VAT
€56.62incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 30 |
Execution | Double row |
Inner Diameter | 20 mm |
Outer Diameter | 32 mm |
Width | 10 mm |
Contact angle | 25 ° |
Cage | Steel |
Dynamic load rating | 5.6 kN |
Static load rating | 4.75 kN |
Reference speed | 11.8 rpm |
Limiting speed | 17.4 rpm |
With sealing | Yes |