

€61.42/ pieceexcl. VAT
€74.32incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 33 |
Execution | Double row |
Inner Diameter | 12 mm |
Outer Diameter | 37 mm |
Width | 19 mm |
Contact angle | 25 ° |
Cage | Steel |
Dynamic load rating | 14.6 kN |
Static load rating | 8.3 kN |
With sealing | Yes |