

€438.90/ pieceexcl. VAT
€531.07incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 32 |
Execution | Double row |
Inner Diameter | 85 mm |
Outer Diameter | 150 mm |
Width | 49.2 mm |
Contact angle | 25 ° |
Cage | Steel |
Dynamic load rating | 135 kN |
Static load rating | 127 kN |
With sealing | Yes |