

€355.86/ pieceexcl. VAT
€430.59incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 32 |
Execution | Double row |
Inner Diameter | 80 mm |
Outer Diameter | 140 mm |
Width | 44.4 mm |
Contact angle | 25 ° |
Cage | Steel |
Dynamic load rating | 99 kN |
Static load rating | 102 kN |
With sealing | Yes |