

€47.60/ pieceexcl. VAT
€57.60incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 32 |
Execution | Double row |
Inner Diameter | 10 mm |
Outer Diameter | 30 mm |
Width | 14 mm |
Contact angle | 25 ° |
Cage | Steel |
Dynamic load rating | 7.8 kN |
Static load rating | 4.45 kN |
With sealing | Yes |