

€70.37/ pieceexcl. VAT
€85.15incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 30 |
Execution | Double row |
Inner Diameter | 35 mm |
Outer Diameter | 62 mm |
Width | 20 mm |
Contact angle | 25 ° |
Cage | Steel |
Dynamic load rating | 24 kN |
Static load rating | 19.1 kN |
With sealing | Yes |