

€59.23/ pieceexcl. VAT
€71.67incl. VAT
Sold per: 52Min. order: 52
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 30 |
Execution | Double row |
Inner Diameter | 30 mm |
Outer Diameter | 55 mm |
Width | 19 mm |
Contact angle | 25 ° |
Cage | Steel |
Dynamic load rating | 19.9 kN |
Static load rating | 15.4 kN |
Limiting speed | 7.4 rpm |
With sealing | Yes |