

€45.75/ pieceexcl. VAT
€55.36incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 30 |
Execution | Double row |
Inner Diameter | 20 mm |
Outer Diameter | 42 mm |
Width | 16 mm |
Contact angle | 25 ° |
Cage | Steel |
Dynamic load rating | 14.3 kN |
Static load rating | 9.4 kN |
Limiting speed | 10.5 rpm |
With sealing | Yes |