

€44.79/ pieceexcl. VAT
€54.20incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | 30 |
Execution | Double row |
Inner Diameter | 17 mm |
Outer Diameter | 35 mm |
Width | 14 mm |
Contact angle | 25 ° |
Cage | Steel |
Dynamic load rating | 9.1 kN |
Static load rating | 6.1 kN |
Limiting speed | 12.3 rpm |
With sealing | Yes |