INA

INA Double row angular contact ball bearing With sealing Cage: Steel 3002-2RS-C3

  • ERIKS:14176895
Image 1
Save to list

€41.31/ pieceexcl. VAT

€49.99incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
30
Execution
Double row
Inner Diameter
15 mm
Outer Diameter
32 mm
Width
13 mm
Contact angle
25 °
Cage
Steel
Dynamic load rating
8.5 kN
Static load rating
5.4 kN
Limiting speed
13 rpm
With sealing
Yes